Beli jual genset 80 kva di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Denyo Generator Diesel Isuzu Engine (Genset Diesel)atribut:
- Type: Silent
- Phase: 3
- Fuel Tank Capacity (L): 125
- Dimension (L x W x H) (mm): 2200x880x1250
- Engine Type: Isuzu BB-4BG1T
- Rated Output (kVA): 50
- Frequency (Hz): 50/60
- Type of Fuel: Diesel
- Honda Power Product Generator Gasoline (Genset Bensin)atribut:
- Frequency (Hz): 50
- Denyo Generator Diesel Kubota Engine (Genset Diesel)atribut:
- Frequency (Hz): 50/60
- Type: Silent
- Tiger Generator Gasoline TDG3500AE & TDG5000AE (Genset Bensin)atribut:
- Rated Power (W): 4800
- Rated Current (A): 8.2
- Voltage (V): 220
- Frequency (Hz): 50
- Fuel Tank Capacity (L): 15
- Dimension (L x W x H) (mm): 715x480x645
- Engine Type: Single-cylinder, vertical, 4 stroke, air-cooled, direct-injection
- Ignition System: Transistorized self-excitation comstant voltage (AVR)
- Maximum Power (W): 5000
- Model : TD186FE
- Oil Capacity (L): 1.65
- Starting System: Recoil / Electric
- Hyundai Generator Inverter Portable (Genset Inverter)atribut:
- Phase: Single
- Frequency (Hz): 50
- Voltage (V): 220
- MultiPro Genset Bensinatribut:
- Frequency (Hz): 50
- Freshgen AC Generator 1 PhaseDeskripsi:The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.atribut:
- Phase: 1
- Freshgen AC Generator 3 PhaseDeskripsi:STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.atribut:
- Phase: 3
- SC Johnson Pembersih Alat Makan Sanitation J-80Deskripsi:J80 Sanitizer adalah produk sanitasi untuk peralatan makan dan peralatan masak serta area pemrosesan makanan yang sebelumnya telah dibersihkan. J80 Sanitizer membunuh kuman penyakit yang dapat menyebabkan keracunan makanan.Ciri Khas:Hemat waktu dan tenaka, karena tidak memerlukan pembilasan jika digunakan dengan konsentrasi 200ppmDapat digunakan secara manual atau penyemprotan mekanikEfektif bahkan pada air yang basah. Bisa digunakan sebagai sanitasi pada air yang berkesadahan hingga sampai dengan 700ppmPetunjuk PemakaianUntuk sanitasi permukaan dari alat proses makanan seperti meat slicer, meat minceer dan area kerja:1. Cuci peralatan terlebih dahulu dengan detergent dan dibilas bersih2. Cuat campuran J80 Sanitizer dengan perbandingan 1:128 (200ppm)3. Basahi permukaan peralatan tersebut secara menyeluruh dengan larutan J80 tersebut menggunakan botol spayer4. Biarkan permukaan tersebut kering alami. Jangan dibilas atau disekaUntuk sanitasi permukaan meja tempat display:1. Bersihkan terlebih dahulu permukaan meja, tempat display dengan detergent dan bilas bersih2. Buat campuran J80 Sanitizer dengan perbandingan 1:128 (200ppm)3. Basahi permukaan yang akan disanitasi dengan menggunakan botol sprayer4. Biarkan permukaan kering alamiUntuk sanitasi peralatan makan dan minum:1. Cuci peralatan makan/minum dengan detergent2. Bilas dengan air bersih3. Campurkan J80 Sanitizer dengan perbandingan 1:128 (200ppm) di bak khusus sanitasi4. Celupkan peralatan makan tersebut dengan sedikitnya 2menit5. Angkat dan biarkan kering secara alamiCatatan: Gantilah larutan sanitasi setiap pergantian shiff atau jika sudah kotor. Gunakan quaternary test kit untuk mengetes kandungan larutan
- FIRMAN Stabilizer 1 Phaseatribut:
- Phase: 1
- Protection Class: IP20
- Insulation class: B Class, ≥ 5MΩ
- Power Factor (cos): 0.8
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- Schneider Electric Altivar Easy 610 Variable Speed Driveatribut:
- Frequency (Hz): 50-60 (+/-5%)
- Number of Phases: 3 phases
- Number of Preset Speeds: 16
- Output Frequency (kHz): 0.0001-0.5
- Rated Supply Voltage (V): 380-415 (-15 to 10%)
Daftar Harga jual genset 80 kva Terbaru April 2026
| Denyo Generator Diesel Isuzu Engine (Genset Diesel) | Rp519.999.900 |
| Honda Power Product Generator Gasoline (Genset Bensin) | Rp6.999.900 |
| Denyo Generator Diesel Kubota Engine (Genset Diesel) | Rp219.999.900 |
| Hyundai Generator Diesel Silent Type (Genset Diesel) | Rp23.999.900 |
| Tiger Generator Gasoline TDG3500AE & TDG5000AE (Genset Bensin) | Rp21.999.900 |
| Hyundai Generator Inverter Portable (Genset Inverter) | Rp7.199.900 |
| MultiPro Genset Bensin | Rp1.699.900 |
| Freshgen AC Generator 1 Phase | Rp8.599.900 |
| Freshgen AC Generator 3 Phase | Rp13.999.900 |
| SC Johnson Pembersih Alat Makan Sanitation J-80 | Rp23.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/P102122563-1.jpg)
/p0P103759900-1.jpg)
/P102122556-1.jpg)
/P102093474-1.jpg)
/P101005152-1.jpg)
/P102093436-4.jpg)







%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)